Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Chicago Miniature / CML 749-5070 replacement light bulb lamp, 10PK

  • Mfr # 749-5070 CHICAGO MINIATURE / CML

  • Zoro # G210117823


product price: $140.99
/pk 10, $14.10/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Bulb Shape
T2.5
Watts
3 W
Bulb Base Type
BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
749-5070 CHICAGO MINIATURE / CML
Zoro #
G210117823
UPC #
-
Country of Origin
China

Details

Voltage
120 V
Bulb Shape
T2.5
Watts
3 W
Bulb Base Type
BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER

Description

Replacement for Chicago Miniature / CML 749-5070 replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.