Zoro Homepage

Replacement for Chicago Miniature / CML 749-9086 replacement light bulb lamp, 10PK

  • Mfr # 749-9086 CHICAGO MINIATURE / CML

  • Zoro # G710118146


product price: $90.19
/pk 10, $9.02/ea
Free Shipping & Returns

Key Features

Voltage
6.3 V
Bulb Base Type
WEDGE T1.75-T2 5MM W2.1X4.9D
Bulb Shape
T1.75
Watts
1.26 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
749-9086 CHICAGO MINIATURE / CML
Zoro #
G710118146
UPC #
-
Country of Origin
China

Details

Voltage
6.3 V
Bulb Base Type
WEDGE T1.75-T2 5MM W2.1X4.9D
Bulb Shape
T1.75
Watts
1.26 W

Description

Replacement for Chicago Miniature / CML 749-9086 replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.