Zoro Homepage

Replacement for Chicago Miniature / CML Cm10 replacement light bulb lamp, 4PK

  • Mfr # CM10 CHICAGO MINIATURE / CML

  • Zoro # G410187862


product price: $18.19
/pk 4, $4.55/ea

Key Features

Bulb Base Type
G4 / GZX4 2-PIN 4MM CENTER/CENTER
Bulb Shape
G3.5
Voltage
2.5 V
Watts
1.25 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM10 CHICAGO MINIATURE / CML
Zoro #
G410187862
UPC #
-
Country of Origin
China

Details

Bulb Base Type
G4 / GZX4 2-PIN 4MM CENTER/CENTER
Bulb Shape
G3.5
Voltage
2.5 V
Watts
1.25 W

Description

Replacement for Chicago Miniature / CML Cm10 replacement light bulb lamp 4 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.