Zoro Homepage

Replacement for Chicago Miniature / CML Cm7009 replacement light bulb lamp

  • Mfr # CM7009 CHICAGO MINIATURE / CML

  • Zoro # G402798168


product price: $27.15
/ea

Key Features

Bulb Shape
T1
Bulb Base Type
WIRE LEADS / TERMINAL
Wattage Equivalency
28
Watts
28
Voltage
1400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM7009 CHICAGO MINIATURE / CML
Zoro #
G402798168
UPC #
-
Country of Origin
China

Details

Bulb Shape
T1
Bulb Base Type
WIRE LEADS / TERMINAL
Wattage Equivalency
28
Watts
28
Voltage
1400

Description

Replacement for Chicago Miniature / CML Cm7009 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.