Shop ILC
See all product information
Create Account
Replacement for Chloride Systems ZH replacement light bulb lamp
Mfr # ZH CHLORIDE SYSTEMS
Zoro # G702924694
product price:Â
$
37.15
/ea
Key Features
Voltage
12.8
Watts
30
Bulb Base Type
SCREW TERMINALS
Bulb Shape
PAR36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZH CHLORIDE SYSTEMS
- Zoro #
- G702924694
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12.8
- Watts
- 30
- Bulb Base Type
- SCREW TERMINALS
- Bulb Shape
- PAR36
Description
Replacement for Chloride Systems ZH replacement light bulb lamp