Shop ILC
See all product information
Create Account
Replacement for Clay Adams 5384 25watt replacement light bulb lamp, 4PK
Mfr # 5384 25WATT CLAY ADAMS
Zoro # G510184327
product price:Â
$
52.59
/pk of 4, $13.15/ea
Key Features
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Bulb Shape
S11
Voltage
120 V
Watts
25 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5384 25WATT CLAY ADAMS
- Zoro #
- G510184327
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Bulb Shape
- S11
- Voltage
- 120 V
- Watts
- 25 W
Description
Replacement for Clay Adams 5384 25watt replacement light bulb lamp 4 Pack