Shop ILC
See all product information
Create Account
Replacement for Codman & Shurtleff Gh-12 Fixation replacement light bulb lamp
Mfr # GH-12 FIXATION CODMAN & SHURTLEFF
Zoro # G602797718
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Bulb Base Type
SPECIAL
Bulb Shape
T1.5
Wattage Equivalency
1.2
Voltage
6
Watts
1.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GH-12 FIXATION CODMAN & SHURTLEFF
- Zoro #
- G602797718
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- SPECIAL
- Bulb Shape
- T1.5
- Wattage Equivalency
- 1.2
- Voltage
- 6
- Watts
- 1.2
Description
Replacement for Codman & Shurtleff Gh-12 Fixation replacement light bulb lamp