
Replacement for Colortran 176-053 replacement light bulb lamp
Mfr # 176-053 COLORTRAN
Zoro # G903005741
product price: $36.49
/eaKey Features
Bulb Shape
PAR36
Bulb Base Type
SCREW TERMINALS
Wattage Equivalency
650
Watts
650
Voltage
120
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
176-053 COLORTRAN
Zoro #
G903005741
UPC #
-
Country of Origin
China
Details
Bulb Shape
PAR36
Bulb Base Type
SCREW TERMINALS
Wattage Equivalency
650
Watts
650
Voltage
120
Color Temperature
3400
Description
Replacement for Colortran 176-053 replacement light bulb lamp
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.