Zoro Homepage

Replacement for Colortran 176-190 replacement light bulb lamp

  • Mfr # 176-190 COLORTRAN

  • Zoro # G003205041


product price: $95.89
/ea
Free Shipping & Returns

Key Features

Voltage
120
Watts
1500
Bulb Base Type
E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
Bulb Shape
T10
Bulb Color Temp.
3200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
176-190 COLORTRAN
Zoro #
G003205041
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
1500
Bulb Base Type
E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
Bulb Shape
T10
Bulb Color Temp.
3200

Description

Replacement for Colortran 176-190 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.