Replacement for Commscope L4nr-ps
- Mfr # L4NR-PS COMMSCOPE
- Zoro # G102955106
product price:Â
$
99.99
/ea
Key Features
Height
45.97 mm | 1.810 in
Length
75.18 mm | 2.960 in
Width
23.62 mm | 0.930 in
Storage Temperature
-55 °C to +85 °C (-67 °F to +185 °F)
Insulation Resistance minimum
5000 mOhm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L4NR-PS COMMSCOPE
- Zoro #
- G102955106
- UPC #
- -
- Country of Origin
- China
- Storage Temperature
- -55 °C to +85 °C (-67 °F to +185 °F)
- Insulation Resistance minimum
- 5000 mOhm
- Shielding Effectiveness
- -110 dB
- Cable Impedance
- 50 ohm
- Connector Retention Tensile Force
- 889.64 N | 200.000 lbf
- Connector Retention Torque
- 5.42 N-m | 47.998 in lb
- Peak Power maximum
- 10 kW
- Connector Impedance
- 50 ohm
- Interface
- N Male
- Operating Frequency Band
- 0 - 8800 MHz
- Interface Durability
- 500 cycles
- Mounting Angle
- Right angle
- dc Test Voltage
- 2000 V
- Body Style
- Right angle
- Coupling Nut Retention Force
- 444.82 N | 100.000 lbf
- Outer Contact Plating
- Trimetal
- Average Power at Frequency
- 0.6 kW @ 900 MHz
- Pressurizable
- No
- Inner Contact Plating
- Gold | Silver
- Coupling Nut Proof Torque
- 4.52 N-m | 39.997 in lb
- Product Series
- LDF4-50A
- Operating Temperature
- -55 °C to +85 °C (-67 °F to +185 °F)
Dimensions
- Height
- 45.97 mm | 1.810 in
- Length
- 75.18 mm | 2.960 in
- Width
- 23.62 mm | 0.930 in
- Nominal Size
- 1/2 in
- Right Angle Length
- 22.61 mm | 0.890 in
Description
Replacement for Commscope L4nr-ps
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.