Shop LUXOR
See all product information
Create Account
CellGuard Phone Pouch
- Mfr # CHZZ003
- Zoro # G523362750
product price:Â
$
21.29
/ea
Key Features
Inside Diameter
4.25 x 8.5
Material
Nylon
Shielding Interior
RF-blocking fabric - 50% polyester, 25% copper, 25% nickel
Length
5.25 in
Exterior
500D Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHZZ003
- Zoro #
- G523362750
- UPC #
- 847210043294
- Country of Origin
- China
- Item
- Pouch
- Material
- Nylon
- Shielding Interior
- RF-blocking fabric - 50% polyester, 25% copper, 25% nickel
- Exterior
- 500D Nylon
- Application
- Education
- Standards
- EN ISO 13935-1:2014
- Includes
- D-Ring
- D-Rings
- Nickel-plated steel
- For Use With
- Cell Phone / Watch
- Hook-and-Loop
- 50% nylon, 50% polyester
- Color
- Gray
- Weight
- 0.1
Dimensions
- Inside Diameter
- 4.25 x 8.5
- Length
- 5.25 in
- Width
- .125-.41 in
- Height
- 9.01 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.