Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Compact Quartz Js77v-550wx replacement light bulb lamp

  • Mfr # JS77V-550WX COMPACT QUARTZ

  • Zoro # G203007575


product price: $29.99
/ea

Key Features

Voltage
77
Watts
550
Bulb Base Type
G9.5 MEDIUM 2-PIN
Bulb Shape
T6
Bulb Color Temp.
3050
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JS77V-550WX COMPACT QUARTZ
Zoro #
G203007575
UPC #
-
Country of Origin
China

Details

Voltage
77
Watts
550
Bulb Base Type
G9.5 MEDIUM 2-PIN
Bulb Shape
T6
Bulb Color Temp.
3050

Description

Replacement for Compact Quartz Js77v-550wx replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.