Zoro Homepage

Replacement for COMPCO CORP. FRANKLIN EDITOR 16MM

  • Mfr # FRANKLIN EDITOR 16MM COMPCO CORP.

  • Zoro # G603301006


product price: $18.99
/ea

Key Features

Voltage
120
Wattage
30
Color Temperature
2775
Base
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRANKLIN EDITOR 16MM COMPCO CORP.
Zoro #
G603301006
UPC #
-
Country of Origin
China

Details

Voltage
120
Wattage
30
Color Temperature
2775
Base
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER

Description

Replacement for Compco Corp. Franklin Editor 16mm replacement light bulb lamp 2 Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.