Shop ILC
See all product information
Create Account
Replacement for Cool LUX Fos-010 replacement light bulb lamp
Mfr # FOS-010 COOL LUX
Zoro # G003204297
product price:Â
$
28.89
/ea
Key Features
Voltage
14.5
Watts
90
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
Bulb Color Temp.
3150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FOS-010 COOL LUX
- Zoro #
- G003204297
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 14.5
- Watts
- 90
- Bulb Base Type
- GX5.3 / GU5.3 2-PIN
- Bulb Shape
- MR16
- Bulb Color Temp.
- 3150
Description
Replacement for Cool LUX Fos-010 replacement light bulb lamp