Zoro Homepage

Replacement for Crouse Hinds 852 Series 105-watt replacement light bulb lamp

  • Mfr # 852 SERIES 105-WATT CROUSE HINDS

  • Zoro # G603006574


product price: $91.35
/ea
Free Shipping & Returns

Key Features

Voltage
15.91
Watts
105
Bulb Base Type
PK30D-A WITH FLAT FEMALE CONNECTOR
Bulb Shape
MR16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
852 SERIES 105-WATT CROUSE HINDS
Zoro #
G603006574
UPC #
-
Country of Origin
China

Details

Voltage
15.91
Watts
105
Bulb Base Type
PK30D-A WITH FLAT FEMALE CONNECTOR
Bulb Shape
MR16

Description

Replacement for Crouse Hinds 852 Series 105-watt replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.