Zoro Homepage

Replacement for Crouse Hinds ELM 47963 45W replacement light bulb lamp

  • Mfr # ELM 47963 45W CROUSE HINDS

  • Zoro # G803006480


product price: $54.95
/ea

Key Features

Voltage
6.82
Watts
45
Bulb Base Type
P28S MEDIUM PREFOCUS
Bulb Shape
T10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM 47963 45W CROUSE HINDS
Zoro #
G803006480
UPC #
-
Country of Origin
China

Details

Voltage
6.82
Watts
45
Bulb Base Type
P28S MEDIUM PREFOCUS
Bulb Shape
T10

Description

Replacement for Crouse Hinds ELM 47963 45W replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.