This item is Discontinued.

Ilc Replacement for Dabi Atlante Superdent replacement light bulb lamp SUPERDENT DABI ATLANTE

This item is Discontinued.

Ilc

Replacement for Dabi Atlante Superdent replacement light bulb lamp (Discontinued)

Mfr # SUPERDENT DABI ATLANTE
Zoro # G303204188
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SUPERDENT DABI ATLANTE
Zoro #
G303204188
UPC #
-
Country of Origin
China

Details

Voltage
21
Watts
150
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
Bulb Color Temp.
3250

Description

Replacement for Dabi Atlante Superdent replacement light bulb lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.