Shop ILC
See all product information
Create Account
Replacement for Damar 00070g replacement light bulb lamp
Mfr # 00070G DAMAR
Zoro # G303204591
product price:Â
$
49.35
/ea
Key Features
Voltage
12
Watts
20
Bulb Base Type
GZ4 GU4 2-PIN
Bulb Shape
MR11
Bulb Color Temp.
2900
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00070G DAMAR
- Zoro #
- G303204591
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Watts
- 20
- Bulb Base Type
- GZ4 GU4 2-PIN
- Bulb Shape
- MR11
- Bulb Color Temp.
- 2900
Description
Replacement for Damar 00070g replacement light bulb lamp