Zoro Homepage

Replacement for Damar 00897a replacement light bulb lamp

  • Mfr # 00897A DAMAR

  • Zoro # G602787887


product price: $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Lamp Base
FA8 SINGLE PIN 8MM DIAMETER
Voltage
1000
Watts
660
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00897A DAMAR
Zoro #
G602787887
UPC #
-
Country of Origin
China

Details

Lamp Base
FA8 SINGLE PIN 8MM DIAMETER
Voltage
1000
Watts
660

Description

Replacement for Damar 00897a replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.