Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Damar 00898a replacement light bulb lamp

  • Mfr # 00898A DAMAR

  • Zoro # G402787827


product price: $8.15
/ea

Key Features

Lamp Base
FA8 SINGLE PIN 8MM DIAMETER
Watts
660
Voltage
600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00898A DAMAR
Zoro #
G402787827
UPC #
-
Country of Origin
China

Details

Lamp Base
FA8 SINGLE PIN 8MM DIAMETER
Watts
660
Voltage
600

Description

Replacement for Damar 00898a replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.