Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Damar 00907a replacement light bulb lamp, 2PK

  • Mfr # 00907A DAMAR

  • Zoro # G010171049


product price: $7.75
/pk 2, $3.88/ea
Sold in multiples of 2 for $15.50

Key Features

Voltage
600 V
Lamp Base
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Watts
660 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00907A DAMAR
Zoro #
G010171049
UPC #
-
Country of Origin
China

Details

Voltage
600 V
Lamp Base
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Watts
660 W

Description

Replacement for Damar 00907a replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.