Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Damar 01010a replacement light bulb lamp

  • Mfr # 01010A DAMAR

  • Zoro # G803007432


product price: $70.79
/ea

Key Features

Bulb Shape
PAR56
Bulb Base Type
GX16D MOGUL END PRONG
Wattage Equivalency
500
Watts
500
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01010A DAMAR
Zoro #
G803007432
UPC #
-
Country of Origin
China

Details

Bulb Shape
PAR56
Bulb Base Type
GX16D MOGUL END PRONG
Wattage Equivalency
500
Watts
500
Voltage
120
Color Temperature
2950

Description

Replacement for Damar 01010a replacement light bulb lamp

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.