Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Damar 01135a replacement light bulb lamp, 10PK

  • Mfr # 01135A DAMAR

  • Zoro # G510114843


product price: $64.15
/pk 10, $6.42/ea

Key Features

Bulb Shape
T3.25
Bulb Base Type
BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
Voltage
6.3 V
Watts
1.58 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01135A DAMAR
Zoro #
G510114843
UPC #
-
Country of Origin
China

Details

Bulb Shape
T3.25
Bulb Base Type
BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
Voltage
6.3 V
Watts
1.58 W

Description

Replacement for Damar 01135a replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.