Shop ILC
See all product information
Create Account
Replacement for Damar 01320b replacement light bulb lamp
Mfr # 01320B DAMAR
Zoro # G203204479
product price:Â
$
61.25
/ea
Key Features
Voltage
16
Watts
50
Bulb Base Type
GX7.9 2-PIN
Bulb Shape
MR14
Bulb Color Temp.
3100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 01320B DAMAR
- Zoro #
- G203204479
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 16
- Watts
- 50
- Bulb Base Type
- GX7.9 2-PIN
- Bulb Shape
- MR14
- Bulb Color Temp.
- 3100
Description
Replacement for Damar 01320b replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.