Zoro Homepage

Replacement for Damar 01714b replacement light bulb lamp, 10PK

  • Mfr # 01714B DAMAR

  • Zoro # G210115959


product price: $70.45
/pk 10, $7.05/ea

Key Features

Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Watts
4.32 W
Bulb Shape
G6
Voltage
24 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01714B DAMAR
Zoro #
G210115959
UPC #
-
Country of Origin
China

Details

Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Watts
4.32 W
Bulb Shape
G6
Voltage
24 V

Description

Replacement for Damar 01714b replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.