Shop ILC
See all product information
Create Account
Replacement for Damar 03540a LED Replacement replacement light bulb lamp
Mfr # 03540A LED REPLACEMENT DAMAR
Zoro # G702827490
product price:Â
$
90.29
/ea
Key Features
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Bulb Shape
T8
Color Temperature
3000
Wattage Equivalency
17
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 03540A LED REPLACEMENT DAMAR
- Zoro #
- G702827490
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape
- T8
- Color Temperature
- 3000
- Wattage Equivalency
- 17
Description
Replacement for Damar 03540a LED Replacement replacement light bulb lamp