Shop ILC
See all product information
Create Account
Replacement for Damar 04701i replacement light bulb lamp, 4PK
Mfr # 04701I DAMAR
Zoro # G310189133
product price:Â
$
79.25
/pk of 4, $19.81/ea
Key Features
Bulb Shape
A19
Voltage
120 V
Watts
53 W
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04701I DAMAR
- Zoro #
- G310189133
- UPC #
- -
- Country of Origin
- China
- Bulb Shape
- A19
- Voltage
- 120 V
- Watts
- 53 W
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Description
Replacement for Damar 04701i replacement light bulb lamp 4 Pack