Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Damar 04800b replacement light bulb lamp, 4PK

  • Mfr # 04800B DAMAR

  • Zoro # G710176719


product price: $54.69
/pk 4, $13.67/ea

Key Features

Bulb Shape
T4
Watts
250 W
Bulb Color Temp.
2950 K
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Voltage
130 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
04800B DAMAR
Zoro #
G710176719
UPC #
-
Country of Origin
China

Details

Bulb Shape
T4
Watts
250 W
Bulb Color Temp.
2950 K
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Voltage
130 V

Description

Replacement for Damar 04800b replacement light bulb lamp 4 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.