Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Damar 05583a replacement light bulb lamp, 10PK

  • Mfr # 05583A DAMAR

  • Zoro # G210118066


product price: $71.39
/pk 10, $7.14/ea

Key Features

Bulb Base Type
SX6S 6MM MIDGET FLANGED
Watts
1.26 W
Bulb Shape
T1.75
Voltage
6.3 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05583A DAMAR
Zoro #
G210118066
UPC #
-
Country of Origin
China

Details

Bulb Base Type
SX6S 6MM MIDGET FLANGED
Watts
1.26 W
Bulb Shape
T1.75
Voltage
6.3 V

Description

Replacement for Damar 05583a replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.