Zoro Homepage

Replacement for Damar 06460a replacement light bulb lamp

  • Mfr # 06460A DAMAR

  • Zoro # G003203801


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Voltage
230
Watts
1000
Bulb Base Type
P28S MEDIUM PREFOCUS
Bulb Shape
T20
Bulb Color Temp.
3100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06460A DAMAR
Zoro #
G003203801
UPC #
-
Country of Origin
China

Details

Voltage
230
Watts
1000
Bulb Base Type
P28S MEDIUM PREFOCUS
Bulb Shape
T20
Bulb Color Temp.
3100

Description

Replacement for Damar 06460a replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.