Zoro Homepage

Replacement for Damar 06552a replacement light bulb lamp

  • Mfr # 06552A DAMAR

  • Zoro # G402929630


product price: $30.79
/ea

Key Features

Voltage
120
Watts
25
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
T7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06552A DAMAR
Zoro #
G402929630
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
25
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
T7

Description

Replacement for Damar 06552a replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.