Zoro Homepage

Replacement for Damar 07478a replacement light bulb lamp

  • Mfr # 07478A DAMAR

  • Zoro # G103204814


product price: $55.79
/ea

Key Features

Voltage
120
Watts
750
Bulb Base Type
G9.5 MEDIUM 2-PIN
Bulb Shape
T6
Bulb Color Temp.
3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07478A DAMAR
Zoro #
G103204814
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
750
Bulb Base Type
G9.5 MEDIUM 2-PIN
Bulb Shape
T6
Bulb Color Temp.
3000

Description

Replacement for Damar 07478a replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.