Zoro Homepage

Replacement for Damar 07939a replacement light bulb lamp

  • Mfr # 07939A DAMAR

  • Zoro # G003205485


product price: $71.69
/ea

Key Features

Voltage
120
Watts
500
Bulb Base Type
P28S MEDIUM PREFOCUS
Bulb Shape
T6
Bulb Color Temp.
3050
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07939A DAMAR
Zoro #
G003205485
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
500
Bulb Base Type
P28S MEDIUM PREFOCUS
Bulb Shape
T6
Bulb Color Temp.
3050

Description

Replacement for Damar 07939a replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.