Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Damar 08214a replacement light bulb lamp, 10PK

  • Mfr # 08214A DAMAR

  • Zoro # G710121627


product price: $101.99
/pk 10, $10.20/ea
Free Shipping & Returns

Key Features

Bulb Shape
T3.25
Voltage
7 V
Watts
3.01 W
Bulb Base Type
WEDGE T3.25-T5 9.4MM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08214A DAMAR
Zoro #
G710121627
UPC #
-
Country of Origin
China

Details

Bulb Shape
T3.25
Voltage
7 V
Watts
3.01 W
Bulb Base Type
WEDGE T3.25-T5 9.4MM

Description

Replacement for Damar 08214a replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.