Replacement for Damar 10 G-3 1/2 2.5v .50a replacement light bulb lamp, 4PK

  • Mfr # 10 G-3 1/2 2.5V .50A DAMAR

  • Zoro # G810177241


product price: $18.19
/pk 4, $4.55/ea

Key Features

Bulb Base Type
G4 / GZX4 2-PIN 4MM CENTER/CENTER
Bulb Shape
G3.5
Watts
1.25 W
Voltage
2.5 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10 G-3 1/2 2.5V .50A DAMAR
Zoro #
G810177241
UPC #
-
Country of Origin
China

Details

Bulb Base Type
G4 / GZX4 2-PIN 4MM CENTER/CENTER
Bulb Shape
G3.5
Watts
1.25 W
Voltage
2.5 V

Description

Replacement for Damar 10 G-3 1/2 2.5v .50a replacement light bulb lamp 4 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.