Shop ILC
See all product information
Create Account
Replacement for Damar 1092b replacement light bulb lamp, 4PK
Mfr # 1092B DAMAR
Zoro # G810177234
product price:Â
$
26.35
/pk of 4, $6.59/ea
Key Features
Bulb Base Type
G17Q 3-4-PIN BASE, CENTER POST
Bulb Shape
T12
Watts
750 W
Bulb Color Temp.
3250 K
Voltage
120 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1092B DAMAR
- Zoro #
- G810177234
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- G17Q 3-4-PIN BASE, CENTER POST
- Bulb Shape
- T12
- Watts
- 750 W
- Bulb Color Temp.
- 3250 K
- Voltage
- 120 V
Description
Replacement for Damar 1092b replacement light bulb lamp 4 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.