Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Damar 1141c replacement light bulb lamp, 10PK

  • Mfr # 1141C DAMAR

  • Zoro # G210122483


product price: $49.49
/pk 10, $4.95/ea

Key Features

Voltage
14.4 V
Bulb Shape
G3.5
Watts
1.73 W
Bulb Base Type
BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1141C DAMAR
Zoro #
G210122483
UPC #
-
Country of Origin
China

Details

Voltage
14.4 V
Bulb Shape
G3.5
Watts
1.73 W
Bulb Base Type
BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER

Description

Replacement for Damar 1141c replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.