Shop ILC
See all product information
Create Account
Replacement for Damar 120mb T-2 1/2 120v .025amp RED LED Replacement replacement light bulb lamp
Mfr # 120MB T-2 1/2 120V .025AMP RED LED REPLACEMENT D
Zoro # G602861051
product price:Â
$
12.99
/ea
Key Features
Voltage
120
Bulb Base Type
BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
Bulb Shape
T2.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 120MB T-2 1/2 120V .025AMP RED LED REPLACEMENT D
- Zoro #
- G602861051
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Bulb Base Type
- BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Bulb Shape
- T2.5
Description
Replacement for Damar 120mb T-2 1/2 120v .025amp RED LED Replacement replacement light bulb lamp