Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Damar 1338a replacement light bulb lamp

  • Mfr # 1338A DAMAR

  • Zoro # G303204003


product price: $70.95
/ea

Key Features

Voltage
120
Watts
650
Bulb Base Type
FERRULE CONTACT (METAL CAP)
Bulb Shape
PAR36
Bulb Color Temp.
3200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1338A DAMAR
Zoro #
G303204003
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
650
Bulb Base Type
FERRULE CONTACT (METAL CAP)
Bulb Shape
PAR36
Bulb Color Temp.
3200

Description

Replacement for Damar 1338a replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.