Zoro Homepage

Replacement for Damar 1657b replacement light bulb lamp

  • Mfr # 1657B DAMAR

  • Zoro # G502785419


product price: $43.15
/ea

Key Features

Bulb Shape
R50
Bulb Base Type
E14 EUROPEAN SCREW 14MM DIAMETER
Wattage Equivalency
40
Watts
40
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1657B DAMAR
Zoro #
G502785419
UPC #
-
Country of Origin
China

Details

Bulb Shape
R50
Bulb Base Type
E14 EUROPEAN SCREW 14MM DIAMETER
Wattage Equivalency
40
Watts
40
Voltage
120

Description

Replacement for Damar 1657b replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.