Zoro Homepage

Replacement for Damar 22051a replacement light bulb lamp, 50PK

  • Mfr # 22051A DAMAR

  • Zoro # G410188272


product price: $601.99
/pk 50, $12.04/ea
Free Shipping & Returns

Key Features

Watts
8 W
Bulb Shape
T5.5
Bulb Base Type
E14 EUROPEAN SCREW 14MM DIAMETER
Voltage
60 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22051A DAMAR
Zoro #
G410188272
UPC #
-
Country of Origin
China

Details

Watts
8 W
Bulb Shape
T5.5
Bulb Base Type
E14 EUROPEAN SCREW 14MM DIAMETER
Voltage
60 V

Description

Replacement for Damar 22051a replacement light bulb lamp 50 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.