Shop ILC
See all product information
Create Account
Replacement for Damar 23267a replacement light bulb lamp
Mfr # 23267A DAMAR
Zoro # G803206200
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Voltage
120
Watts
1000
Bulb Base Type
GX16D MOGUL END PRONG
Bulb Shape
PAR64
Bulb Color Temp.
3200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 23267A DAMAR
- Zoro #
- G803206200
- UPC #
- -
- Country of Origin
- China
- Voltage
- 120
- Watts
- 1000
- Bulb Base Type
- GX16D MOGUL END PRONG
- Bulb Shape
- PAR64
- Bulb Color Temp.
- 3200
Description
Replacement for Damar 23267a replacement light bulb lamp