Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Damar 2414a replacement light bulb lamp

  • Mfr # 2414A DAMAR

  • Zoro # G803007609


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Bulb Shape
PAR64
Bulb Base Type
GX16D MOGUL END PRONG
Wattage Equivalency
1000
Watts
1000
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2414A DAMAR
Zoro #
G803007609
UPC #
-
Country of Origin
China

Details

Bulb Shape
PAR64
Bulb Base Type
GX16D MOGUL END PRONG
Wattage Equivalency
1000
Watts
1000
Voltage
120

Description

Replacement for Damar 2414a replacement light bulb lamp

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.