Zoro Homepage

Replacement for Damar 24b-2 T-2 24V 2-slide Base replacement light bulb lamp, 10PK

  • Mfr # 24B-2 T-2 24V 2-SLIDE BASE DAMAR

  • Zoro # G010125431


product price: $105.99
/pk 10, $10.60/ea
Free Shipping & Returns

Key Features

Bulb Shape
T2
Voltage
24 V
Bulb Base Type
SLIDE BASE #3
Watts
0.96 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24B-2 T-2 24V 2-SLIDE BASE DAMAR
Zoro #
G010125431
UPC #
-
Country of Origin
China

Details

Bulb Shape
T2
Voltage
24 V
Bulb Base Type
SLIDE BASE #3
Watts
0.96 W

Description

Replacement for Damar 24b-2 T-2 24V 2-slide Base replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.