Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Damar 26773a replacement light bulb lamp, 2PK

  • Mfr # 26773A DAMAR

  • Zoro # G610155562


product price: $50.89
/pk 2, $25.45/ea

Key Features

Bulb Color Temp.
2700 K
Bulb Base Type
GX24Q-1 4-PIN
Wattage Equivalency
13 W
Bulb Shape
T4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26773A DAMAR
Zoro #
G610155562
UPC #
-
Country of Origin
China

Details

Bulb Color Temp.
2700 K
Bulb Base Type
GX24Q-1 4-PIN
Wattage Equivalency
13 W
Bulb Shape
T4

Description

Replacement for Damar 26773a replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.