Shop ILC
See all product information
Create Account
Replacement for Damar 26883a replacement light bulb lamp, 2PK
Mfr # 26883A DAMAR
Zoro # G810156314
product price:Â
$
60.15
/pk of 2, $30.08/ea
Key Features
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Voltage
125 V
Watts
200 W
Bulb Shape
A21
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 26883A DAMAR
- Zoro #
- G810156314
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Voltage
- 125 V
- Watts
- 200 W
- Bulb Shape
- A21
Description
Replacement for Damar 26883a replacement light bulb lamp 2 Pack