
Replacement for Damar 28961a replacement light bulb lamp
Mfr # 28961A DAMAR
Zoro # G602800135
product price: $67.59
/eaKey Features
Voltage
277
Watts
85
Bulb Base Type
E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
Bulb Shape
COIL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28961A DAMAR
Zoro #
G602800135
UPC #
-
Country of Origin
China
Details
Voltage
277
Watts
85
Bulb Base Type
E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
Bulb Shape
COIL
Description
Replacement for Damar 28961a replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.