Replacement for Damar 300t3qcl 220-240v 119mm MOL replacement light bulb lamp

  • Mfr # 300T3QCL 220-240V 119MM MOL DAMAR

  • Zoro # G903009275


product price:  $8.85
/ea

Key Features

Voltage
240
Watts
300
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Bulb Shape
T3
Bulb Color Temp.
2850
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
300T3QCL 220-240V 119MM MOL DAMAR
Zoro #
G903009275
UPC #
-
Country of Origin
China

Details

Voltage
240
Watts
300
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Bulb Shape
T3
Bulb Color Temp.
2850

Description

Replacement for Damar 300t3qcl 220-240v 119mm MOL replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.