Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Damar 30974b replacement light bulb lamp, 2PK

  • Mfr # 30974B DAMAR

  • Zoro # G110173165


product price: $37.89
/pk 2, $18.95/ea

Key Features

Bulb Color Temp.
4100 K
Voltage
120 V
Bulb Base Type
GU24 2 PIN
Bulb Shape
COIL
Watts
23 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30974B DAMAR
Zoro #
G110173165
UPC #
-
Country of Origin
China

Details

Bulb Color Temp.
4100 K
Voltage
120 V
Bulb Base Type
GU24 2 PIN
Bulb Shape
COIL
Watts
23 W

Description

Replacement for Damar 30974b replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.