Zoro Homepage

Replacement for Damar 31382h replacement light bulb lamp

  • Mfr # 31382H DAMAR

  • Zoro # G402819566


product price: $58.89
/ea

Key Features

Voltage
120
Watts
6
Bulb Base Type
GU10 TWIST/LOCK
Bulb Shape
MR16
Color Temperature
3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31382H DAMAR
Zoro #
G402819566
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
6
Bulb Base Type
GU10 TWIST/LOCK
Bulb Shape
MR16
Color Temperature
3000
Wattage Equivalency
6

Description

Replacement for Damar 31382h replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.